Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 6, CNMM, 3, Carbide
Mfr # CNMM190612-NRF WPP30S
Zoro # G7920221
Sold in multiples of 10 for $307.50
$307.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMM
- Inscribed Circle 6
- Insert Size 643
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # CNMM190612-NRF WPP30S
- Zoro # G7920221
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 643 |
Corner Radius | 3 |
Mounting Hole Dia. | 0.312" |
Nose Radius | 0.0470" |
Depth of Cut | 1.20 to 10.00mm |
Cutting Edge Length | 19.34mm |
Description
Diamond Turning Insert, Chip-Breaker Code NRF, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMM643-NRF WPP30S, Clearance Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC SANDER 10MM 3/8"X13" BELT (CP9779)
- HYDE JOINT KNIFE 4""W (02550)
- KETT TOOL Ball Bearing (330003-09)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (LZR650018AA)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM20)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 2, PCD (CCGT09T308FS-1 WDN10)
- WALTER Parallelogram Milling Insert, Rhombic, 0.2660", ADMT, 85 Degrees, 1/32" (ADMT080308R-F56 WSM35S)
- WALTER Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT16T308-RM4 WSM20S)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.8 mm, Carbide (TNMM220408-NRF WPP20S)
- WALTER Square Turning Insert, Square, 3, SCGT, 2, Carbide (SCGT09T308-MM4 WSM01)
- SUMITOMO Turning Insert, Trigon, 4, WNMG, 2, Carbide (WNMG432EGU-AC5025S)
- Walter Turning Inserts