Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide
Mfr # CNMG190612-RP5 WPP05S
Zoro # G7919838
product price: $32.99
/ea
Sold in multiples of 10 for $329.90
$329.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 6
- Insert Size 643
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # CNMG190612-RP5 WPP05S
- Zoro # G7919838
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 643 |
Corner Radius | 3 |
Nose Radius | 0.0470" |
Mounting Hole Dia. | 0.312" |
Cutting Edge Length | 19.34mm |
Depth of Cut | 1.20 to 10.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 3/4 in, TiCN+Al2O3+TiCN, ANSI Code CNMG643-RP5 WPP05S, Clearance Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wood Folding Rule, Outside Reading (901-6)
- WHEELER-REX Blade, Wheeler Rex (1293)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, G Pallet (G PALLET)
- TUNGALOY Drilling Insert, AH725, 0.276in. (6861473)
- WALTER Turning Insert, Round, 3, RCMT, Carbide (RCMT09T300-RP4)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-FM4 WSM10S)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-FP6 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NRS WSM10S)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 2, Carbide (TCMT110208-RM4 WSM30S)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-FP4 WPP10S)
- SUMITOMO Square Turning Insert, Square, 3/8 in, SPMT, 1/32 in, Carbide (SPMT32.52ENX-AC6030M)
- Walter Turning Inserts