Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide
Mfr # CNMG160616-RV5 WPV20
Zoro # G4758271
Sold in multiples of 10 for $121.90
$121.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 5
- Insert Size 544
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # CNMG160616-RV5 WPV20
- Zoro # G4758271
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 544 |
Corner Radius | 4 |
Mounting Hole Dia. | 0.250" |
Nose Radius | 0.063" |
Cutting Edge Length | 16.12mm |
Depth of Cut | 2.00 to 6.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code RV5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG544-RV5 WPV20, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #8 1/8 - 1" (48-89-9248)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A220)
- MAYHEW WRECKING BAR GOOSENECK 30" 715 (MY41003)
- CLEVELAND Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04416)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-FM4 WSM10S)
- WALTER Square Turning Insert, Square, 3, SCMT, 2, Carbide (SCMT09T308-RK4 WKK20S)
- WALTER Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (CPMT060204-MM4 WSM20S)
- WALTER Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG160408-MM5 WSM30S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide (CNMG120416-MM5 WSM30S)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, PCD (VCGT160404FS-1 WDN10)
- KYOCERA Trigon Turning Insert, PVD Carbide (WBGT15151LFPR930)
- Walter Indexable Tools