Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide
Mfr # CNMG160616-MP5 WPP20S
Zoro # G8258397
product price: $22.29
/ea
Sold in multiples of 10 for $222.90
$222.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 5
- Insert Size 544
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # CNMG160616-MP5 WPP20S
- Zoro # G8258397
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 544 |
Corner Radius | 4 |
Nose Radius | 0.047" |
Depth of Cut | 1.20 to 7.00mm |
Cutting Edge Length | 16.12mm |
Description
Diamond Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 5/8 in, TiCN+Al2O3+TiCN, ANSI Code CNMG544-MP5 WPP20S, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-18)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-4)
- OSG Spiral Point Tap, Plug, 3 (2888400)
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA141TH)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-MM5 WSM30S)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (WNMG080408-NM4 WSM20)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (WNMG080404-NM4 WSM30)
- WALTER Diamond Turning Insert, 1/2", DNMG, 1/32" (DNMG150408-MS3 WSM30S)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-FP5 WPP20S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-RK4 WKK10S)
- WIDIA Diamond Turning Insert, Diamond, 3, VNGP, .5, Carbide (VNGP3305)
- Walter Turning Inserts