Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide
Mfr # DNMG150608-MV5 WPV20
Zoro # G4799818
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 442
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DNMG150608-MV5 WPV20
- Zoro # G4799818
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 442 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.031" |
Depth of Cut | 0.80 to 3.50mm |
Cutting Edge Length | 15.50mm |
Description
Diamond Turning Insert, Chip-Breaker Code MV5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG442-MV5 WPV20, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m7x.5 HSS Metric Hand Tap (DWTSMT7X.5)
- AMFLO Brass Ferrule, .750" I.D. (7331)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 8 In L (B248B)
- SUPERIOR ELECTRIC 1/2 Inch Keyed 1/2 Inch-20 UNF Drill Chuck for Power Tools (J3513B)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide (CCGT09T304-PM2 WXN10)
- WALTER Diamond Turning Insert, Diamond, 3, CPGT, .2, Carbide (CPGT09T301-MM4 WSM01)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide (CCMT09T302-FM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide (CCGT09T308-PM2 WXN10)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-FP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-MM4 WMP20S)
- WALTER Triangle Turning Insert, Triangle, 2, TCGT, 1, Carbide (TCGT110204-MN2 WNN10)
- Walter Turning Inserts