Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide
Mfr # DNMG150608-FV5 WPV20
Zoro # G4792440
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 442
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DNMG150608-FV5 WPV20
- Zoro # G4792440
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 442 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.203" |
Nose Radius | 0.031" |
Cutting Edge Length | 15.50mm |
Depth of Cut | 0.40 to 2.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code FV5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG442-FV5 WPV20, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L642)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/4 dia., 3D (63134317003)
- KRAFT TOOL Walking Power, 9x12", 3/4" dia. (CC380)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 18 (DW718)
- WALTER Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT16T308-RM4 WSM20S)
- WALTER Triangle Turning Insert, Triangle, 5/8 in, TNMG, 1.2 mm, Carbide (TNMG270612-MP5 WPP20S)
- WALTER Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT16T308-FP6 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide (VBMT110308-MM4 WSM20S)
- WALTER Triangle Turning Insert, Triangle, 1/2 in, TNMM, 0.8 mm, Carbide (TNMM220408-NRF WPP10S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MP5 WPP10S)
- ULTRA-DEX USA Carbide Insert, Trigon, 3/8 in, WCMT, 1/32 in, Carbide (WCMT 32.52-LX6 UD51)
- Walter Indexable Tools