Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide
Mfr # DNMG150408-FV5 WPV10
Zoro # G4837049
Sold in multiples of 10 for $118.90
$118.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DNMG150408-FV5 WPV10
- Zoro # G4837049
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 15.50mm |
Depth of Cut | 0.40 to 2.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code FV5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code DNMG432-FV5 WPV10, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Mini Sweeper, 31-1/4 in. L (07294)
- STEEL GRIP Sae Comb Wrench Set 6Pc (2265866)
- LINDSTROM Ergo Long Nose Plier (RX7890)
- MILWAUKEE TOOL 11/16" TCT Annular Cutter 1-3/8" Depth (49-59-3069)
- WALTER Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide (VBMT110308-MM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NM4 WSM10)
- WALTER Diamond Turning Insert, Diamond, 4, CNGA, 3, Ceramic (CNGA120412T02020 WCK10)
- WALTER Triangle Turning Insert, Triangle, 5/32 in, TCGT, 0.4 mm, Carbide (TCGT06T104-FN2 WNN10)
- WALTER Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (WNMG080404-NM4 WSM30)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM10)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-FM4 WSM10S)
- Walter Indexable Tools