Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide
Mfr # DNMG150408-FP5 WPP20S
Zoro # G7924485
Sold in multiples of 10 for $208.50
$208.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DNMG150408-FP5 WPP20S
- Zoro # G7924485
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0310" |
Mounting Hole Dia. | 0.203" |
Depth of Cut | 0.20 to 2.00mm |
Cutting Edge Length | 15.50mm |
Description
Diamond Turning Insert, Chip-Breaker Code FP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG432-FP5 WPP20S, Clearance Angle 0 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 10", Steel, Extra HD, 13,750 lb. (110)
- GREY PNEUMATIC 14 Surface Drive 72 Piece Complete Set (GRE9772)
- PROTO 3/4 in Drive, 1-5/16 in 6 pt SAE Socket, 6 Points (J07521L)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-MP5 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-RP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-MP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide (CCGT060204-MK4 WKK20S)
- WALTER Turning insert Positive rhombic 55°, DCMT3(2.5)1-FP4 WEP10 coating typ (DCMT11T304-FP4 WEP10C)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-FP4 WPP10S)
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 2, Carbide (DCMT21.52ESU-AC6030M)
- Walter Indexable Tools