Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide
Mfr # CNMG120412-RM5 WPP10S
Zoro # G4757818
Sold in multiples of 10 for $135.90
$135.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 433
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # CNMG120412-RM5 WPP10S
- Zoro # G4757818
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3 |
Nose Radius | 0.047" |
Mounting Hole Dia. | 0.203" |
Cutting Edge Length | 12.90mm |
Depth of Cut | 1.50 to 5.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG433-RM5 WPP10S, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1159)
- 2 X 4 BASICS 2x4basics 90194 Bracket Sawhorse, 2000 lb Load Capacity, Structural Resin (90194)
- COMMSCOPE Replacement for Commscope Tw-158-ezfc (TW-158-EZFC COMMSCOPE)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5/32 (46610)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-FP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MP3 WPP30S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-MP3 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 3, CPGT, .2, Carbide (CPGT09T301-MM4 WSM01)
- WALTER Diamond Turning Insert, 1/2", CNMG, 1/32" (CNMG120408-NRS WMP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-FM4 WSM10S)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide (TNMG333ESU-AC5015S)
- Walter Indexable Tools