Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG120408-RP5 WPP30S
Zoro # G8457452
Sold in multiples of 10 for $165.90
$165.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # CNMG120408-RP5 WPP30S
- Zoro # G8457452
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Depth of Cut | 0.80 to 6.00mm |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG432-RP5 WPP30S, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Smooth Blade Asphalt Lute, 30 (GG830N-01)
- GEARWRENCH 20mm 12 Point Long Pattern Combination Wrench (81677)
- ZORO SELECT Die Module, Code 2-63:58, 1/4-3/8In Cap (6CEC6)
- DEWALT Cordless Screwdriver, 8V, 12-1/2In L (DCF681N2)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-RP5 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MP3 WPP30S)
- WALTER Triangle Turning Insert, Triangle, 3, TNMG, 1, Carbide (TNMG160404-FM5 WMP20S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-NM4 WPP20)
- WALTER Turning Insert, Round, 3, RCMT, Carbide (RCMT09T300-RP4)
- WIDIA Cutting tool (TNMG333RU WP15CT)
- Walter Indexable Tools