Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG120408-MP3 WPP30S
Zoro # G8035903
product price: $13.85
/ea
Sold in multiples of 10 for $138.50
$138.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # CNMG120408-MP3 WPP30S
- Zoro # G8035903
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Cutting Edge Length | 12.90mm |
Depth of Cut | 0.60 to 3.20mm |
Description
Diamond Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG432-MP3 WPP30S, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Wrench Full Polish Metric - 10m (13-1011MM)
- SLUGGER BY FEIN Annular Cutter, 7/8" dia., 2" Cutting D (63134222042)
- CRESCENT NICHOLSON 10" Flat Double Cut Bastard File with Ergonomic Handle - Carded (21868HNN)
- YANKEE Reamer, Hand Reamer, 0.6250 In (403-0.625)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-RP5 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-RP5 WPP30S)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-MP4 WPP10S)
- WALTER Turning Insert, Round, 3, RCMT, Carbide (RCMT09T300-RP4)
- WALTER Turning insert Positiv triangular 60°, TPGN160308 WSM20S, coating type (TPGN160308 WSM20S)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (TCMT21.51ENK-AC810P)
- Walter Indexable Tools