Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG120408-FV5 WPV20
Zoro # G4858021
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # CNMG120408-FV5 WPV20
- Zoro # G4858021
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.031" |
Mounting Hole Dia. | 0.203" |
Depth of Cut | 0.40 to 2.00mm |
Cutting Edge Length | 12.90mm |
Description
Diamond Turning Insert, Chip-Breaker Code FV5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CNMG432-FV5 WPV20, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Soft Face Hammer, 14 oz., 12-3/4" L (30PA76)
- VERTEX Vertex Dividing Plates For 8" Vertex SUPEr Spacer (3900-2396)
- J.W. WINCO Indexing Plunger Mini w/ Hidden Lock Lock-Out Zinc 5.0x18.0N Pressure M10x1 Thread 7x7mm Pin (100XRM8)
- DRILL AMERICA m3x.5 HSS Metric 3 Flute Hand Tap Set (T/AS3X.5)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-RM4 WSM10S)
- WALTER Turning insert Positive rhombic 55°, DCMT3(2.5)1-FP4 WEP10 coating typ (DCMT11T304-FP4 WEP10C)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-FP5 WPP20S)
- WALTER Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT16T308-MM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-PM WAK20)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide (CNMG120416-MM5 WSM30S)
- ATA Turning Insert, TNMG432, AG, AT201 GRD (90056)
- Walter Indexable Tools