Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide
Mfr # CNMG120404-MP5 WPP20S
Zoro # G8210185
product price: $16.59
/ea
Sold in multiples of 10 for $165.90
$165.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # CNMG120404-MP5 WPP20S
- Zoro # G8210185
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.016" |
Cutting Edge Length | 12.90mm |
Depth of Cut | 0.50 to 4.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code MP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG431-MP5 WPP20S, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 11/32" Hex SAE Socket, 6 Points (53YR25)
- DEWALT 8-Pc. Self-Feed Kit (DW1649)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 4 3/4 in Long, 1 1/2 in Short (15128)
- CLEVELAND HSS M2 Square Tool Bit 850 Cleveland 1/4 In x 2-1/2 In Overall Length (C44513)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MP5 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide (VCGT110302-PF2 WSM20)
- WALTER Triangle Turning Insert, Triangle, 7/32 in, TCGT, 0.4 mm, Carbide (TCGT090204-FN2 WNN10)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-PM5 WSM30)
- WALTER Diamond Turning Insert, 1/2", DNMG, 1/32" (DNMG150408-MS3 WSM30S)
- ZCC-CT Carbide Insert Pack of 10 (TNMG160412-PM TNMG333-PM YBD152)
- Walter Indexable Tools