Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide
Mfr # CCMT120404-PM WAK20
Zoro # G8325247
Sold in multiples of 10 for $198.90
$198.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 4
- Insert Size 431
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # CCMT120404-PM WAK20
- Zoro # G8325247
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 431 |
Corner Radius | 1 |
Nose Radius | 0.016" |
Cutting Edge Length | 12.90mm |
Depth of Cut | 0.50 to 4.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code PM, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN, ANSI Code CCMT431-PM WAK20, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 1/2x2", Number of Flutes: 4 (CCMG-1616-L-ALTIN)
- RECOIL Insert Install Tool, Prewinder, M4x0.7 (55042U)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 0.401 in, 7 L (CR-10-ST)
- ZEPHYR Nutsetter, 1-3/4" L, 3/8" Hex Size (Z10MSH-3/8)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide (CNMG120416-MM5 WSM30S)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-FP4 WPP20S)
- WALTER Diamond Turning Insert, 1/2", DNMG, 1/32" (DNMG150408-MS3 WSM30S)
- WALTER Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG160404-MM5 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide (DCMT11T308-PM5 WSM20)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide (VCGT160404-MN2 WNN10)
- MICRO 100 Triangle Turning Insert, Triangle, 4, TPG, 3 (TPG-433)
- Walter Indexable Tools