Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 3, VCMT, 0.0240 in, Carbide
Mfr # VCMT160406-RP4 WPP20S
Zoro # G7927879
Sold in multiples of 10 for $219.50
$219.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style VCMT
- Inscribed Circle 3
- Insert Size 331.5
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # VCMT160406-RP4 WPP20S
- Zoro # G7927879
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 331.5 |
Corner Radius | 0.0240 in |
Nose Radius | 0.0240" |
Mounting Hole Dia. | 0.173" |
Depth of Cut | 0.60 to 3.00mm |
Cutting Edge Length | 16.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code RP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT3(3)1.5-RP4 WPP20S, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 6", Iron, Regular Duty, 2450 lb. (540A-6)
- GEARWRENCH 1/2" x 6" Cold Chisel (82264)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- WESTWARD 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (53YV37)
- WALTER Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT16T308-FP6 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 2, VBMT, 2, Carbide (VBMT110308-MM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-RP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide (DCGT070202-PM2 WXN10)
- WALTER Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG160404-MS3 WSM01)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 1, Carbide (TCMT110204-FM4 WMP20S)
- AME Gen2 T-A Spade Drill Carbide Insert (454H-51)
- Walter Turning Inserts