Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide
Mfr # DCMT11T304-FP6 WPP20S
Zoro # G7922157
product price: $15.65
/ea
Sold in multiples of 10 for $156.50
$156.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DCMT
- Inscribed Circle 3
- Insert Size 32.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DCMT11T304-FP6 WPP20S
- Zoro # G7922157
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Nose Radius | 0.0160" |
Mounting Hole Dia. | 0.173" |
Cutting Edge Length | 11.63mm |
Depth of Cut | 0.30 to 2.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code FP6, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT3(2.5)1-FP6 WPP20S, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Drill Bit, Steel, High Speed, 9/64" (01916)
- GEARWRENCH 3 Piece 1/4", 3/8" & 1/2" Drive 90-Tooth Teardrop Ratchet Set (81206T)
- ZORO SELECT Chucking Reamer, 13/64 In., 6 Flute, HSS (11V372)
- WESTWARD C-Clamp, 4", Steel, Regular Duty, 990 lb. (10D645)
- WALTER Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT070204-FM4 WMP20S)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-PF4 WSM30)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-MM4 WSM10S)
- WALTER Triangle Turning Insert, Triangle, 3, TPMW, 2, Carbide (TPMW16T308-RK6 WKK20S)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-PM5 WSM20)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide (CCGT09T304-PM2 WXN10)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide (VBMT332ESU-AC700G)
- Walter Indexable Tools