Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 3, CCMW, 1, Carbide
Mfr # CCMW09T304-2 WCB50
Zoro # G8206737
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMW
- Inscribed Circle 3
- Insert Size 32.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # CCMW09T304-2 WCB50
- Zoro # G8206737
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 32.51 |
Corner Radius | 1 |
Nose Radius | 0.0157" |
Depth of Cut | 0.10 to 0.30mmmm |
Cutting Edge Length | 9.67mm |
Description
Diamond Turning Insert, Chip-Breaker Code MW, Inscribed Circle 3/8 in, ANSI Code CCMW3(2.5)1-2, Clearance Angle 7 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Toggle Pad, 3/8-16, Black Oxide (44304)
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity (9201)
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- MILESCRAFT Trim45 Trimming Aid (8401)
- WALTER Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT16T308-RM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide (VCGT160404-MN2 WNN10)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 1, Carbide (CCGT09T304-FN2 WNN10)
- WALTER Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG160404-MS3 WSM01)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, .5, Carbide (CCGT060202-FM2 WSM20S)
- WALTER Turning Insert, Trigon, 4, WCGT, 2, Carbide (WCGT080408-MN2 WNN10)
- TUNGALOY Turning Indexable Insert CNGP12040, PK10 (6843822)
- Walter Turning Inserts