Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide
Mfr # CCMT09T308-PM WPP20S
Zoro # G7917388
Sold in multiples of 10 for $143.50
$143.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCMT
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # CCMT09T308-PM WPP20S
- Zoro # G7917388
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Nose Radius | 0.0310" |
Mounting Hole Dia. | 0.173" |
Cutting Edge Length | 9.67mm |
Depth of Cut | 0.70 to 4.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code PM, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)2-PM WPP20S, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Button to Female Thread, 1-3/8" Diameter (CC333)
- KIPP Cam Lever Size: 1 M06X20, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X20)
- GEARWRENCH Medium Tap Adapter (KDS3883)
- UNIVERSAL TOOL 4" Hd Extended Angle Grinder (UT8749-1)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-FM4 WSM30S)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-RP5 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide (CCGT09T308-PM2 WXN10)
- WALTER Diamond Turning Insert, Diamond, 3, CCMW, 2, Carbide (CCMW09T308-RK6 WKK10S)
- WALTER Turning insert Positive rhombic 55°, DCMT3(2.5)1-FP4 WEP10 coating typ (DCMT11T304-FP4 WEP10C)
- WALTER Walter - Insert Neg With Hole (P4406-1 WKP35S)
- WALTER Turning insert Positiv triangular 60°, TPGN160308 WSM20S, coating type (TPGN160308 WSM20S)
- Walter Indexable Tools