Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 3, CCGT, 2, Carbide
Mfr # CCGT09T308-MP4 WPP20S
Zoro # G7915811
Sold in multiples of 10 for $213.50
$213.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CCGT
- Inscribed Circle 3
- Insert Size 32.52
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # CCGT09T308-MP4 WPP20S
- Zoro # G7915811
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 32.52 |
Corner Radius | 2 |
Mounting Hole Dia. | 0.173" |
Nose Radius | 0.0310" |
Cutting Edge Length | 9.67mm |
Depth of Cut | 0.50 to 3.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCGT3(2.5)2-MP4 WPP20S, Clearance Angle 7 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 5 (M6N-0810-3)
- TOOLPRO 6 in ErgoGrip Drywall Utility Saw (TP02010)
- STANLEY 16 oz. Fatmax Curved Claw Hammer, Smooth Face, 13 1/2 in L Graphite Handle, Steel Head (51-505)
- DOW ASSEMBLY GUN HOSE 15FT (12031375)
- WALTER Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG190612-RP5 WPP05S)
- WALTER Triangle Turning Insert, Triangle, 2, TCGT, 1, Carbide (TCGT110204-MN2 WNN10)
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide (DNMG150404-MP3 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, Carbide (VCGT160404-MN2 WNN10)
- WALTER Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide (VBMT160404-MP4 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MM5 WMP20S)
- WIDIA Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (WNMG332UR WP15CT)
- Walter Indexable Tools