Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 2, DPGT, 1, Carbide
Mfr # DPGT070204-MM4 WSM01
Zoro # G7933731
product price: $17.45
/ea
Sold in multiples of 10 for $174.50
$174.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style DPGT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DPGT070204-MM4 WSM01
- Zoro # G7933731
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.110" |
Nose Radius | 0.0160" |
Depth of Cut | 0.40 to 2.00mm |
Cutting Edge Length | 7.75mm |
Description
Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN, ANSI Code DPGT2(1.5)1-MM4 WSM01, Clearance Angle 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E18 Nut Grip 32mm 3/8 Sq. Drive (3425-E18(2B))
- URREA 3/4" drive, 12-point short socket 1-11/16" (5554)
- MAHR Dial Indicator, 0.0002" Graduations, White (4335900)
- K-TOOL INTERNATIONAL 3/4" Drive, 15/16" SAE Socket, 6 Points (KTI-24130)
- WALTER Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide (CPMT060204-FM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 4, CCGT, 2, Carbide (CCGT120408-PM2 WXN10)
- WALTER Triangle Turning Insert, Triangle, 7/32 in, TCGT, 0.4 mm, Carbide (TCGT090204-FN2 WNN10)
- WALTER Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT11T304-PF4 WSM30)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.4 mm, Carbide (TNMG160404-MP3 WPP10S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NF4 WSM10)
- KYOCERA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432 CA510)
- Walter Turning Inserts