Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 2, CPGT, 1, Carbide
Mfr # CPGT060204-MP4 WPP20S
Zoro # G7920565
product price: $19.69
/ea
Sold in multiples of 10 for $196.90
$196.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CPGT
- Inscribed Circle 2
- Insert Size 21.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # CPGT060204-MP4 WPP20S
- Zoro # G7920565
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 21.51 |
Corner Radius | 1 |
Nose Radius | 0.0160" |
Mounting Hole Dia. | 0.110" |
Cutting Edge Length | 6.45mm |
Depth of Cut | 0.40 to 2.00mm |
Description
Diamond Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CPGT2(1.5)1-MP4 WPP20S, Clearance Angle 11 Degrees
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14847)
- J.W. WINCO GN451-20-20-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-20-20-M6-ES-55)
- DRILL AMERICA #17 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD17L)
- SK PROFESSIONAL TOOLS 8 in Diagonal Cutting Plier Flush Cut Uninsulated (15018)
- WALTER Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT16T308-RM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide (CCMT120404-FM4 WSM10S)
- WALTER Triangle Turning Insert, Triangle, 2, TCGT, 1, Carbide (TCGT110204-MN2 WNN10)
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.8 mm, Carbide (TCMT16T308-FM4 WSM10S)
- WALTER Diamond Turning Insert, Diamond, 6, CNMA, 3, Carbide (CNMA190612-RK5 WKK20S)
- WALTER Diamond Milling Insert, ENMX, 0.0630" (ENMX08T316R-F47 WKP35G)
- DORIAN Diamond Turning Insert, Diamond, 2, CCMT, 1 (CCMT-21.51-PEM-DPC15HT)
- Walter Indexable Tools