Shop All Turning Inserts
Walter
Diamond Turning Insert, Diamond, 1.8, CPMT, 1, Carbide
Mfr # CPMT050204-FP4 WPP10S
Zoro # G4863910
product price: $9.59
/ea
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CPMT
- Inscribed Circle 1.8
- Insert Size 1.81.51
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # CPMT050204-FP4 WPP10S
- Zoro # G4863910
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Insert Size | 1.81.51 |
Corner Radius | 1 |
Mounting Hole Dia. | 0.098" |
Nose Radius | 0.016" |
Cutting Edge Length | 5.64mm |
Depth of Cut | 0.10 to 1.50mm |
Description
Diamond Turning Insert, Chip-Breaker Code FP4, Inscribed Circle 7/32 in, TiCN+Al2O3+TiCN, ANSI Code CPMT1.8(1.5)1-FP4 WPP10S, Clearance Angle 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 8 mm Tip, 3 1/4 in L (45528)
- MILWAUKEE TOOL 15/16 in. SAE Combination Wrench (45-96-9430)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42520)
- PROTO 3/8" Drive Impact Locking Extension, SAE, 1 pcs, Black Oxide, 12 in L (J7212L)
- WALTER Turning Insert, Trigon, 3/8 in, WCMT, 0.80mm, Carbide (WCMT06T308-FP4 WPP20S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MP3 WPP30S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NM4 WSM30)
- WALTER Diamond Turning Insert, Diamond, 2, CCGT, .5, Carbide (CCGT060202-FM2 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 1, PCD (VCGT160404FS-1 WDN10)
- WALTER Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG190612-NRS WSM20S)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMA, 2, PCD (NFVCMA332-DA1000)
- Walter Indexable Tools