Shop All Turning Inserts
Walter
Diamond Turning Insert, 1/2", DNMG, 1/32"
Mfr # DNMG150408-MS3 WSM30S
Zoro # G2909885
product price: $16.99
/ea
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style DNMG
- Inscribed Circle 4
- Chip-Breaker Yes
- Corner Radius 2
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DNMG150408-MS3 WSM30S
- Zoro # G2909885
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Corner Radius | 2 |
Through Hole Inside Dia. | 13/64" |
Cutting Edge Length | 15.50mm |
Details
Item | Diamond Turning Insert |
Insert Style | DNMG |
Inscribed Circle | 4 |
Chip-Breaker | Yes |
Cutting Direction | Neutral |
ISO Number | DNMG150408-MS3 |
Rake | Negative |
Material - Machining | Carbide |
ANSI Code | DNMG432-MS3 |
Finish - Machining | TiAlN+Al2O3+(Al) |
Thickness | 3 |
Chip-Breaker Code | MS3 |
Included Angle | 55 Degrees |
Measurement System | Fractional Inch |
Clearance Angle | 0 Degrees |
Manufacturer Grade | WSM30S |
Shape | Diamond |
Coating Process | PVD |
Insert Code | DNMG432 |
Description
Diamond Turning Insert, Chip-Breaker Code MS3, Inscribed Circle 1/2 in, TiAlN+Al2O3+(Al), ANSI Code DNMG432-MS3, Clearance Angle 0 Degrees , Coating Process PVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Key-Locking Insert Install Tool, 1/4" (3600-250T)
- PACKERS KROMER Tool Retractor, 0.7 to 3.3 lb. (7200-01)
- MIDWEST FASTENER 1/4" x 9/16" Rubber Vacuum Caps 8PK (32744)
- MILWAUKEE TOOL Cord Set (22-64-3000)
- WALTER Walter - Insert Neg With Hole (P4406-1 WKP35S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NR4 WSM30)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 2, Carbide (TCMT110208-RM4 WSM30S)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NM4 WPP20)
- WALTER Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide (CNMG190612-MK5 WKK20S)
- WALTER Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide (DCGT070202-PM2 WXN10)
- WIDIA POSITIVE INSERT GEO MU, 2, CCMT, 2 (CCMT2152MU WU25PT)
- Walter Indexable Tools