Shop All Turning Inserts
Walter
Diamond Turning Insert, 0.1880", CPMT, 1/64"
Mfr # CPMT04T104-MP4 WPP20S
Zoro # G2961064
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style CPMT
- Inscribed Circle 0.1880 in
- Chip-Breaker Yes
- Corner Radius 1
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # CPMT04T104-MP4 WPP20S
- Zoro # G2961064
- Country of Origin Germany
- Category Turning Inserts
Dimensions
Corner Radius | 1 |
Cutting Edge Length | 4.84mm |
Through Hole Inside Dia. | 0.0850" |
Details
Item | Diamond Turning Insert |
Insert Style | CPMT |
Inscribed Circle | 0.1880 in |
Chip-Breaker | Yes |
Cutting Direction | Neutral |
ISO Number | CPMT04T104-MP4 |
Rake | Positive |
Manufacturer Grade | WPP20S |
Material - Machining | Carbide |
Included Angle | 80 Degrees |
Primary Material Application ISO Code | P |
Clearance Angle | 11 Degrees |
Chip-Breaker Code | MP4 |
Finish - Machining | TiCN+Al2O3+(TiCN) |
Coating Process | CVD |
Thickness | 1.5 |
ANSI Code | CPMT1.5(1.2)1-MP4 |
Primary Material Application | Steel |
Shape | Diamond |
Insert Code | CPMT1.51 |
Description
Diamond Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 0.1880 in, TiCN+Al2O3+(TiCN), ANSI Code CPMT1.5(1.2)1-MP4, Clearance Angle 11 Degrees , Coating Process CVD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 2 Lb. Head (30216)
- MOODY TOOL Mach Scribe, Threaded Hooked Point (51-1731)
- INGERSOLL-RAND 3/8" Keyed Chuck, Right Angle Reversible Air Drill, 1800 RPM (7807R-A)
- WALTER Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT09T308-FM4 WSM30S)
- WALTER Triangle Turning Insert, Triangle, 2, TCMT, 0.4 mm, Carbide (TCMT110204-FP4 WPP20S)
- WALTER Turning insert Positive rhombic 55°, DCMT11T302-FP4 WEP10, coating typ (DCMT11T302-FP4 WEP10C)
- WALTER Turning Insert, Trigon, 3, WCMT, 1, Carbide (WCMT06T304-FM4 WSM20S)
- WALTER Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG160404-MS3 WSM01)
- WALTER Prototyp - Thread Milling Carbide Insert (T1291206-3.0X5)
- MICRO 100 Diamond Turning Insert, Diamond, CCMT, 1 (50-1100)
- Walter Indexable Tools