Shop All Coolant Fed Drill Bits
Walter
Coolant Fed Drill, 5.55mm, 140, Carbide, A3289DPL-5.55
Mfr # A3289DPL-5.55
Zoro # G8347491
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5.55 mm
- Point Type Self-centering
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2185
- Application For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3289DPL-5.55
- Zoro # G8347491
- Country of Origin Germany
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 5.55 mm |
Shank Dia. | 6.00 mm |
Overall Length | 66.00 mm |
Flute Length | 28.00 mm |
Maximum Drilling Depth | 28.00 mm |
Drill Bit Dimension Type | Metric |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drilling Depth | 20.00mm |
Shank Length | 36.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 5.55 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2185, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 1/4"-28 Die Thread, 1-1/2" W (2706300)
- ITL Micrometer Torque Wrench, 3/8 in Drive (01711)
- CENTURY DRILL & TOOL 10" L 1-5/16" Cap. Aluminum Pipe Wrench (72605)
- S & W MANUFACTURING Knurled Lck Knob, 303SS, P, 3/8-16" (SWKLS-3)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE (DC150-03-07.144A0-WJ30RE)
- WALTER Jobber Drill, 5.50mm, Carbide, A3389DPL-5.5 (A3389DPL-5.5)
- WALTER Jobber Drill, 5/8", Carbide, A6489DPP-5/8IN (A6489DPP-5/8IN)
- WALTER Jobber Drill, 8.20mm, Carbide, A6589DPP-8.2 (A6589DPP-8.2)
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- WALTER Jobber Drill, 14.50mm, Carbide, A6489DPP-14.5 (A6489DPP-14.5)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- Walter Coolant Fed Drill Bits