Shop All Coolant Fed Drill Bits
Walter
Coolant Fed Drill, 12.6mm, 140, Carbide, A3382XPL-12.6
Mfr # A3382XPL-12.6
Zoro # G7861113
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Self-centering
- Drill Bit Material Solid Carbide
- Application For Cast Iron, High-Temperature Alloys and Titanium Alloys
- Decimal Equivalent 0.4961
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3382XPL-12.6
- Zoro # G7861113
- Country of Origin Germany
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 12.60mm |
Shank Dia. | 14.00 mm |
Overall Length | 124.00 mm |
Flute Length | 77.00 mm |
Maximum Drilling Depth | 77.00 mm |
Depth:Dia. Ratio | 5xD |
Drill Bit Dimension Type | Metric |
Depth x Dia. Ratio | 5xD |
Shank Length | 45.00 mm |
Drilling Depth | 60.00mm |
Description
Jobber Drill Bit, Drill Bit Size 12.60mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4961, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench Set, SAE, 15 pcs. (J1200FASD)
- WHEELER-REX 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (945)
- DRILL AMERICA 6" Three Square Smooth File (DIC15991)
- PROTO Ratcheting Wrench, Head Size 6mm (JSCVM06S)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 10.20mm, Carbide, DC150-05-10.200A1-WJ30RE (DC150-05-10.200A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9.60mm, Carbide, DC150-05-09.600A1-WJ30RE (DC150-05-09.600A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 7.00mm, Carbide, DC150-05-07.000A1-WJ30RE (DC150-05-07.000A1-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Drill Bit, DB133-12-01.588A1-WJ30ER (DB133-12-01.588A1-WJ30ER)
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i (DC160-08-03.900A1-WJ30ET)
- WALTER Jobber Drill, 5/8", Carbide, A6489DPP-5/8IN (A6489DPP-5/8IN)
- Walter Drill Bits