Shop All Coolant Fed Drill Bits
Walter
Coolant Fed Drill, 12.2mm, 140, Carbide, A3382XPL-12.2
Mfr # A3382XPL-12.2
Zoro # G8036935
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Self-centering
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4803
- Application For Cast Iron, High-Temperature Alloys and Titanium Alloys
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3382XPL-12.2
- Zoro # G8036935
- Country of Origin Germany
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 12.20mm |
Shank Dia. | 14.00 mm |
Overall Length | 124.00 mm |
Flute Length | 77.00 mm |
Maximum Drilling Depth | 77.00 mm |
Depth:Dia. Ratio | 5xD |
Drill Bit Dimension Type | Metric |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 60.00mm |
Shank Length | 45.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 12.20mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4803, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/4 In Dr. Socket 10Mm, W36210 (W36210)
- DYNABRADE SANDER BOARD DYNALINE IN-LINE 8" NON-VAC (DB57400)
- STARRETT Feeler Gage 30Mm (667M-30)
- CHANNELLOCK 12 in V-Jaw Tongue and Groove Plier, Serrated (442)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.90mm, Carbide, DC150-03-04.900A0-WJ30RE (DC150-03-04.900A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE (DC150-03-10.716A0-WJ30RE)
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.300A1WJ30RE (DC150-05-11.300A1-WJ30RE)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-05-12.700A1-WJ30RE (DC150-05-12.700A1-WJ30RE)
- WALTER Jobber Drill, 1/8", Carbide, A6489DPP-1/8IN (A6489DPP-1/8IN)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- Walter Coolant Fed Drill Bits