Shop All Coolant Fed Drill Bits
Walter
Coolant Fed Drill, 11.3mm, 140, Carbide, A3293TTP-11.3
Mfr # A3293TTP-11.3
Zoro # G8198057
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Self-centering
- Drill Bit Material Solid Carbide
- Application For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Decimal Equivalent 0.4449
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3293TTP-11.3
- Zoro # G8198057
- Country of Origin Germany
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 11.30 mm |
Shank Dia. | 6.00 mm |
Overall Length | 102.00 mm |
Flute Length | 55.00 mm |
Maximum Drilling Depth | 55.00 mm |
Drill Bit Dimension Type | Metric |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Drilling Depth | 40.00mm |
Shank Length | 45.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 11.30 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4449, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Socket Adapter, 1/2 In Sq To 3/8 In Sq (1877498)
- SUPERIOR PARTS Aftermarket Cylinder Cap Seal Unit for Max SN883 & SN890 Series (Premium Quality) Replaces KN70097 (SP KN70142)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006MC)
- BIG HORN 4 Inch T Fitting (Replaces Jet JW1013) (11400)
- WALTER Jobber Drill, 5/32", Carbide, A6885TFP-5/32IN (A6885TFP-5/32IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/8", Carbide, DC150-05-03.175A1-WJ30RE (DC150-05-03.175A1-WJ30RE)
- WALTER High Performance Drills, 0.125 Inch Diameter, DC160-12-A1, Solid Carbi (DC160-12-03.175A1-WJ30EU)
- WALTER Jobber Drill, 1/8", Carbide, A6489DPP-1/8IN (A6489DPP-1/8IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 7.00mm, Carbide, DC150-05-07.000A1-WJ30RE (DC150-05-07.000A1-WJ30RE)
- WALTER Jobber Drill, 5.50mm, Carbide, A3389DPL-5.5 (A3389DPL-5.5)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- Walter Coolant Fed Drill Bits