Shop All Coolant Fed Drill Bits
Walter
Coolant Fed Drill, 10.4mm, 140, Carbide, A3393TTP-10.4
Mfr # A3393TTP-10.4
Zoro # G8363171
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Self-centering
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4094
- Application For Steel, Stainless Steel, Non-Ferrous Metals, High-Temperature Alloys and Titanium Alloys
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3393TTP-10.4
- Zoro # G8363171
- Country of Origin Germany
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 10.40 mm |
Shank Dia. | 12.00 mm |
Overall Length | 118.00 mm |
Flute Length | 71.00 mm |
Maximum Drilling Depth | 71.00 mm |
Drill Bit Dimension Type | Metric |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 45.00 mm |
Drilling Depth | 56.00mm |
Description
Jobber Drill Bit, Drill Bit Size 10.40 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4094, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Univ. Protractor (187-552)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- WILTON C-Clamp, 2", Steel, Regular Duty, 2700 lb. (802)
- PROTO Ratcheting Wrench, Head Size 1/4 in. x #8 (JSCR08)
- WALTER High Performance Drills, 0.1614 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.100A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9.60mm, Carbide, DC150-05-09.600A1-WJ30RE (DC150-05-09.600A1-WJ30RE)
- WALTER High Performance Drills, 0.1181 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.000A1-WJ30ET)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- WALTER High Performance Drills, 0.1535 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.900A1-WJ30ET)
- WALTER Jobber Drill, 4.00mm, Carbide, A6785TFP-4 (A6785TFP-4)
- NACHI Aqua REVO Drill Oil Hole 8D - 14.7mm (1570302)
- Walter Coolant Fed Drill Bits