Shop All Coolant Fed Drill Bits
Walter
Coolant Fed Drill, 10.3mm, 140, Carbide, A6589DPP-10.3
Mfr # A6589DPP-10.3
Zoro # G7946617
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Self-centering
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4055
- Application For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6589DPP-10.3
- Zoro # G7946617
- Country of Origin Germany
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 10.30 mm |
Shank Dia. | 12.00 mm |
Overall Length | 206.00 mm |
Flute Length | 158.00 mm |
Maximum Drilling Depth | 158.00 mm |
Depth:Dia. Ratio | 12xD |
Drill Bit Dimension Type | Metric |
Depth x Dia. Ratio | 12xD |
Shank Length | 45.00 mm |
Drilling Depth | 140.00mm |
Description
Jobber Drill Bit, Drill Bit Size 10.30 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4055, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Blk Zipper Pouch for 4pc Pliers/Cutters (9ST-902)
- AMPG Cmm Extension, 60mm Length, M2 (Z3849)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 37/64 in. (47337)
- CRESCENT LUFKIN 1" x 25' Quikread® Power Return Yellow Clad Tape Measure (PQR1425N)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE (DC150-03-07.144A0-WJ30RE)
- WALTER Jobber Drill, 9/32", Carbide, A6489DPP-9/32IN (A6489DPP-9/32IN)
- WALTER Jobber Drill, 9.00mm, Carbide, A3389DPL-9 (A3389DPL-9)
- WALTER Jobber Drill, 9/32", Carbide, A6589DPP-9/32IN (A6589DPP-9/32IN)
- WALTER High Performance Drills, 0.2344 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.953A1-WJ30ET)
- WALTER Jobber Drill, 3.00mm, Carbide, A3289DPL-3 (A3289DPL-3)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- Walter Coolant Fed Drill Bits