Shop All Coolant Fed Drill Bits
Walter
Coolant Fed Drill, 10.1mm, 140, Carbide, A6489DPP-10.1
Mfr # A6489DPP-10.1
Zoro # G7903673
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Self-centering
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.3976
- Application For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
- Measurement System Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6489DPP-10.1
- Zoro # G7903673
- Country of Origin Germany
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 10.10 mm |
Shank Dia. | 12.00 mm |
Overall Length | 163.00 mm |
Flute Length | 114.00 mm |
Maximum Drilling Depth | 114.00 mm |
Drill Bit Dimension Type | Metric |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 96.00mm |
Shank Length | 45.00 mm |
Description
Jobber Drill Bit, Drill Bit Size 10.10 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3976, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 1/8 in Linemans Plier High Leverage, Steel (09 08 240 SBA)
- CDI CDI Torque Screwdriver, 1/4", 6 to 32 in.-oz. (21SP)
- H & H INDUSTRIAL PRODUCTS Pro-Series Magnetic Base With Fine Adjustment (4401-0001)
- DR.SHRINK Puts Out 212000 BTU At 22 Pounds Of Gas Pressure Propane Fuel Powered (DS-SHFAST998)
- WALTER Coolant Fed Drill, 11.3mm, 140, Carbide, A3293TTP-11.3 (A3293TTP-11.3)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 10.20mm, Carbide, DC150-05-10.200A1-WJ30RE (DC150-05-10.200A1-WJ30RE)
- WALTER Jobber Drill, 5/32", Carbide, A6785TFP-5/32IN (A6785TFP-5/32IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.90mm, Carbide, DC150-03-04.900A0-WJ30RE (DC150-03-04.900A0-WJ30RE)
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i (DC160-08-03.900A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/8", Carbide, DC150-05-03.175A1-WJ30RE (DC150-05-03.175A1-WJ30RE)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.40Mm (HPDCR 0340A)
- Walter Coolant Fed Drill Bits