Shop All Carbide Chucking Reamers
Walter
Chucking Reamer, 9mm, 6 Flute, Carbide
Mfr # F4171-9
Zoro # G8352102
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 9.00mm - 0.3543
- Material - Machining Carbide
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4171-9
- Zoro # G8352102
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 9.00mm - 0.3543 |
Flute Length | 36.00 mm |
Dimension Type | Metric |
Overall Length | 162.00 mm |
Shank Size | MT1 |
Reamer Size | 9.00 mm |
Size- Decimal | 9.00mm (0.3543) |
Size | 9.00mm |
Shank Dia. | MT1 |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 9.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Natural, No. 4 Canvas (5416TCP)
- OTC Step Plate Adapter, 3-1/2", 3" (8073)
- REMCO Small Hand Scoop, 32 oz., Purple, Poly (64008)
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel (GN4C15005S4--21)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- Walter Reamers