Shop All Carbide Chucking Reamers
Walter
Chucking Reamer, 7mm, 6 Flute, Carbide
Mfr # F4171-7
Zoro # G7949541
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 7.00mm - 0.2756
- Material - Machining Carbide
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4171-7
- Zoro # G7949541
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 7.00mm - 0.2756 |
Flute Length | 31.00 mm |
Reamer Size | 7.00 mm |
Shank Size | MT1 |
Shank Dia. | MT1 |
Size- Decimal | 7.00mm (0.2756) |
Overall Length | 150.00 mm |
Size | 7.00mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 7.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Adjustable Rip Fence (13896)
- LEATHERMAN Wingman Multitool with Sheath (831426)
- EREM Tweezers Inside And Outside Serrations (24SA)
- PERFORMANCE TOOL Telescoping Mirror (Large), W1259 (W1259)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-24)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-21)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- KODIAK CUTTING TOOLS .1810 Carbide Reamer Decimal Size (5459355)
- Walter Carbide Chucking Reamers