Shop All Carbide Chucking Reamers
Walter
Chucking Reamer, 13mm, 6 Flute, Carbide
Mfr # F4171-13
Zoro # G8264216
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 13.00mm - 0.5118
- Material - Machining Carbide
- Shank Type - Machining Taper
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4171-13
- Zoro # G8264216
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 13.00mm - 0.5118 |
Flute Length | 44.00 mm |
Overall Length | 182.00 mm |
Size- Decimal | 13.00mm (0.5118) |
Dimension Type | Metric |
Reamer Size | 13.00 mm |
Shank Dia. | MT1 |
Size | 13.00mm |
Shank Size | MT1 |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 13.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE INDUSTRIAL BLADE SOLUTIONS 6258 1.25 in. Pro Stainless Stiff Putty Hammer Head (79423062582)
- SPECIALTY DIAMOND 6 Inch 60 Grit Thin Electroplated Dry Pad for Orbital Sanders (BRTD660)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34212CLB113505)
- DRILL AMERICA 4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH4000)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- Walter Reamers