Shop All Jobber Length Drill Bits
Walter
9.30mm Carbide 140 Deg. Jobber Length Drill Bit
Mfr # A3979XPL-9.3
Zoro # G8148786
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.30 mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3979XPL-9.3
- Zoro # G8148786
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.30 mm |
Shank Dia. | 10.00 mm |
Overall Length | 103.00 mm |
Flute Length | 61.00 mm |
Maximum Drilling Depth | 49 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 49.00mm |
Shank Length | 40 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 9.30 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.3661, Metric, Non-Coolant Through, Number of Coolant Holes 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2017XMD)
- GUARDAIR Pistol Grip Air Gun (74GHT37)
- LENOX Carbide Hole Cutter, 1 1/8 In, 3/8 Cut D (20096-18CHC)
- BOSCH Hammer Drill Bit, 36" L, 3/4" Shank Size (HCFC5033)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 19.50mm, Carbide, DC150-05-19.500A1-WJ30RE (DC150-05-19.500A1-WJ30RE)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Walter Titex - Jobber drill (A1211-0.85)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-1/2IN)
- WALTER Walter Titex - Twist drill (A1244-2.85)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-1/4IN)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 23/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46623)
- Walter Jobber Length Drill Bits