Shop All Wall Mount Desks
Wallwrite
Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel
Mfr # WW-101SC-T93
Zoro # G6298512
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WW-101SC
- Overall Width 20 in
- Overall Height 16 3/8 in
- Overall Depth 3 3/8 in
- Self-Closing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wallwrite
- MFR # WW-101SC-T93
- Zoro # G6298512
- Country of Origin United States
- Category Wall Mount Desks
Dimensions
Overall Width | 20 in |
Overall Height | 16 3/8 in |
Overall Depth | 3 3/8 in |
Open Depth | 15 1/4 in |
Details
Item | Folding Wall Mount Desk |
Series | WW-101SC |
Self-Closing | Yes |
Lockable | No |
Color | Yellow |
Writing Surface Slope | 0 Degrees |
Assembly | Assembled |
Material | Steel |
Standards | ADA Compliance |
Includes | 20 ga Steel Shell With 18 ga Steel Self Closing Door, Handy Pen Holder, Mounting Hardware, Two Recessed Magnetic Door Closures |
Product Type | Folding Wall Mount Desk |
Finish | Powder Coated |
Frame Gauge | 20 ga |
Includes Mounting Hardware | Yes |
Locking | No |
Folding | Yes |
Door Gauge | 18 ga |
Description
Folding Wall Mount Desk, Overall Height 16 3/8 in, Overall Width 20 in, Open Depth 15 1/4 in, Color Yellow, Locking No, Self-Closing Yes, Writing Surface Slope 0 Degrees , Product Type Folding Wall Mount Desk, Finish Powder Coated, Frame Gauge 20 ga, Includes Mounting Hardware Yes, Assembly Assembled, Folding Yes, Standards ADA Compliance, Door Gauge 18 ga
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4523-18HG)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- ZORO SELECT Drum Cover, 1.5mm, w/Lining & Fittings (P2215LKITT234)
- WALLWRITE Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel (WW-100-T93)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- DRYDEX Drydex 5.5 Oz Squeeze (12337)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- INVAL Floating Wall Mounted Desk 43.3 in. W Rectangular Smoke Oak with 6-Shelves (ES-13603)
- Wallwrite Wall Mount Desks