Shop All Wall Mount Desks
Wallwrite
Wall Mounted Desk, 20x16-3/8x3-3/8 In, Red
Mfr # WW-101SC-T27
Zoro # G6298521
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WW-101SC
- Overall Width 20 in
- Overall Height 16 3/8 in
- Overall Depth 3 3/8 in
- Self-Closing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wallwrite
- MFR # WW-101SC-T27
- Zoro # G6298521
- Country of Origin United States
- Category Wall Mount Desks
Dimensions
Overall Width | 20 in |
Overall Height | 16 3/8 in |
Overall Depth | 3 3/8 in |
Open Depth | 15 1/4 in |
Details
Item | Folding Wall Mount Desk |
Series | WW-101SC |
Self-Closing | Yes |
Lockable | No |
Color | Red |
Includes | 20 ga Steel Shell With 18 ga Steel Door, Handy Pen Holder, Mounting Hardware, Two Recessed Magnetic Door Closures |
Standards | ADA Compliance |
Material | Steel |
Writing Surface Slope | 0 Degrees |
Assembly | Assembled |
Product Type | Folding Wall Mount Desk |
Frame Gauge | 20 ga |
Door Gauge | 18 ga |
Folding | Yes |
Includes Mounting Hardware | Yes |
Locking | No |
Finish | Powder Coated |
Description
Folding Wall Mount Desk, Overall Height 16 3/8 in, Overall Width 20 in, Open Depth 15 1/4 in, Color Red, Locking No, Self-Closing Yes, Writing Surface Slope 0 Degrees , Product Type Folding Wall Mount Desk, Finish Powder Coated, Frame Gauge 20 ga, Includes Mounting Hardware Yes, Assembly Assembled, Folding Yes, Standards ADA Compliance, Door Gauge 18 ga
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 48W X 18D X 63H (18486EP)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK4)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- WALLWRITE Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel (WW-100-T93)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Gray (319391)
- GLOBAL INDUSTRIAL Wall Mounted Receiving Desk, Stainless Steel, 24Wx22Dx12H (319053)
- GREENE MANUFACTURING Mobile Shop Desk, Gray, 52" Overall Height (ECB-132D.P)
- Wallwrite Wall Mount Desks