Shop All Flame Resistant & Arc Flash Shirts
Walls
FR Collared Shirt, 3XL, Khaki, 2 Pockets
Mfr # 5639KH
Zoro # G4331577
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Khaki
- Fabric Weight 7 oz
- ATPV Rating 9.6 cal/cm2
- Standards NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walls
- MFR # 5639KH
- Zoro # G4331577
- UPC # 842474006559
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Sleeve Length | Long |
Details
Item | Flame-Resistant Collared Shirt |
Color | Khaki |
Fabric Weight | 7 oz |
ATPV Rating | 9.6 cal/cm2 |
Standards | NFPA 2112 |
Hazard Risk Category (HRC) | 2 |
Number of Pockets | 2 |
Closure Type | Button |
Description
ATPV Rating 9.6 cal/cm2, Color Khaki, Fabric Weight 7 oz, Closure Type Button, Flame-Resistant Collared Shirt, Number of Pockets 2, Size 3XL, Sleeve Length Long, Standards NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40054)
- DISASTER MANAGEMENT SYSTEMS Surge Response Go-Kit (DMS 05799)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F45)
- HUBBELL LIGHTING Hubbell LED Combo Exit/Emergency Unit, Red Letters, Black, Ni-Cad Battery (CCRB)
- MCR SAFETY FR L Sleeve Shirt, F Lime, XL, Tall (S1CL3LXLT)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-LG)
- RADIANS Radians SV45-2 Type R Class 2 Self Extinguishing Mesh Breakaway Vest (SV45-2ZGM-L)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Large (89800-0-103)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10022327)
- PROPPER Tactical Polo, Gray, Size L (F534172020L)
- ARIAT FR Henley Longsleeve Tee, Gray, M (10013519)
- Walls Arc Flash and Flame Resistant Clothing