Shop All Putty & Joint Knives, Spatulas, Scrapers
Wallboard Tool Co Inc
Wallboard Tool Co Inc. Knife Taping Ss Tuffgrp 10In 18-060
Mfr # 2695054
Zoro # G303798786
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wallboard Tool Co Inc
- MFR # 2695054
- Zoro # G303798786
- Country of Origin China
- Category Putty & Joint Knives, Spatulas, Scrapers
Description
Features
- Tuff-Grip handle combines superior grip to prevent slippage during use along with ultimate comfort
- Made of high-density overmolded rubber
- Aluminum blade mounting
- High quality stainless steel blade
- Size - 10 x 3 in. blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (519013)
- RIDGID Plunger Assembly (61567)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 17 mm Size, Short Socket, Black Oxide (49-16-1617)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x13 In (48-20-3916)
- WARNER PROGRIP® 3” SS Stiff Scraper, Hammer Cap™ (90662)
- RED DEVIL Master Painter Flexible or Flex Putty Knife - 1 0.5 in. (218174)
- S&G TOOL AID STICKER SCRAPER XL (SG87965)
- WARNER Putty Knife, Flex, 1-1/2" , Blade Material: Carbon Steel (608)
- WARNER PROGRIP® 6" Full Flex Joint Knife (90137)
- HYDE Knife Joint 4In Pro Stainless (06578)
- WARNER Putty Knife Set, Flex, 1-1/4" and 3" (10822)
- Wallboard Tool Co Inc Putty & Joint Knives, Spatulas, Scrapers