Wall-To-Wall

6 in. DSP Chimney Pipe Adapter


product price: $68.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Chimney pipe adapter
  • Adapts smoke pipe to class A chimney
  • Clearances are reduced to 6" from combustibles
  • Double wall stove pipe lasts significantly longer
  • High quality, scratch resistant Black finish
  • Adjustable lengths means no cutting pipe to fit your installation
  • Listed, certified and labeled to UL safety standards
  • DSP
  • 6"
  • Length: 11
  • Width: 11
  • Height: 4.25
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.