Shop All Wall Mount Desks
Wall-Rite
Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray
Mfr # WW-101SC-T47
Zoro # G4639275
original price:
$386.07
14% off
new price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WW-101SC
- Overall Width 20 in
- Overall Height 16 3/8 in
- Overall Depth 3 3/8 in
- Self-Closing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wall-Rite
- MFR # WW-101SC-T47
- Zoro # G4639275
- Country of Origin United States
- Category Wall Mount Desks
Dimensions
Overall Width | 20 in |
Overall Height | 16 3/8 in |
Overall Depth | 3 3/8 in |
Open Depth | 15 1/4 in |
Drawer Width | 13 |
Drawer Depth | 3-1/8 |
Details
Item | Folding Wall Mount Desk |
Series | WW-101SC |
Self-Closing | Yes |
Lockable | No |
Color | Light Gray |
Material | Steel |
Writing Surface Slope | 0 Degrees |
Assembly | Assembled |
Standards | ADA Compliance |
Includes | 20 ga Steel Shell With 18 ga Steel Door, Handy Pen Holder, Mounting Hardware, Two Recessed Magnetic Door Closures |
Product Type | Folding Wall Mount Desk |
Frame Gauge | 20 ga |
Folding | Yes |
Locking | No |
Finish | Powder Coated |
Includes Mounting Hardware | Yes |
Door Gauge | 18 ga |
Description
Folding Wall Mount Desk, Overall Height 16 3/8 in, Overall Width 20 in, Open Depth 15 1/4 in, Color Light Gray, Locking No, Self-Closing Yes, Writing Surface Slope 0 Degrees , Product Type Folding Wall Mount Desk, Drawer Depth 3-1/8 In., Drawer Width 13 In., Finish Powder Coated, Frame Gauge 20 ga, Includes Mounting Hardware Yes, Assembly Assembled, Folding Yes, Standards ADA Compliance, Door Gauge 18 ga
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4 in. dia, PK25 (25-FH4-4)
- LITTLE GIANT Vertical Bar Rack, 5-Bays, 24 x 60" (BR-2460-60)
- 80/20 M8 Drop In T-Nut W/Ball / Spring 40S Brt (40-3915)
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-100-T47)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- OMNIMED Compact Informatics Wall Mount, Beige (291512)
- WALLWRITE Wall Mounted Desk, 20x16-3/8x3-3/8 In, Yel (WW-100-T93)
- OMNIMED Wall Mounted Folding Desks with Built-in Storage (Stainless Steel) (291503)
- GLOBAL INDUSTRIAL Steel Wall Mounted Sloped Receiving Desk, 24W x 22D, Blue (B237006BL)
- Wall-Rite Wall Mount Desks