Shop All Wall Mount Desks
Wall-Rite
Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray
Mfr # WW-101-T47
Zoro # G3851504
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series WW-101
- Overall Width 20 in
- Overall Height 16 3/8 in
- Overall Depth 3 3/8 in
- Self-Closing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wall-Rite
- MFR # WW-101-T47
- Zoro # G3851504
- Country of Origin United States
- Category Wall Mount Desks
Dimensions
Overall Width | 20 in |
Overall Height | 16 3/8 in |
Overall Depth | 3 3/8 in |
Drawer Depth | 3-1/8 |
Drawer Width | 13 |
Open Depth | 15 1/4 in |
Details
Item | Folding Wall Mount Desk |
Series | WW-101 |
Self-Closing | No |
Lockable | No |
Color | Light Gray |
Material | Steel |
Includes | 20 ga Steel Shell With 18 ga Steel Door, Handy Pen Holder, Mounting Hardware, Two Recessed Magnetic Door Closures |
Standards | ADA Compliance |
Writing Surface Slope | 0 Degrees |
Assembly | Assembled |
Product Type | Folding Wall Mount Desk |
Locking | No |
Door Gauge | 18 ga |
Frame Gauge | 20 ga |
Finish | Powder Coated |
Folding | Yes |
Includes Mounting Hardware | Yes |
Description
Folding Wall Mount Desk, Overall Height 16 3/8 in, Overall Width 20 in, Open Depth 15 1/4 in, Color Light Gray, Locking No, Self-Closing No, Writing Surface Slope 0 Degrees , Product Type Folding Wall Mount Desk, Drawer Depth 3-1/8 In., Drawer Width 13 In., Finish Powder Coated, Frame Gauge 20 ga, Includes Mounting Hardware Yes, Assembly Assembled, Folding Yes, Standards ADA Compliance, Door Gauge 18 ga
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- SIMPSON STRONG-TIE Heavy Angle Ml26Z (ML26Z)
- RAPIDWIRE Welded Part Cage, 8 ft. 4inWx10 ft. 4inD (81084W)
- PLANO Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2362001)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-100-T47)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101SC-T47)
- DATUM Wallwrite Fold-up Desk, Non-Locking, 20W x 3-3/8D x 16-3/8H, White (WW-101-SC T15)
- RACK’EM RACKS RackEm Racks 5123 3-Compartment Dispenser Hair Net-Beard Cover-Shoe Cover (5123)
- GLOBAL INDUSTRIAL Folding Wall Mounted Shop Desk, Locking, 20W x 3-3/8D x 16-3/8H, Black (319390)
- CORTECH Endurance Wall Mounted Desk 2.0, Black (7605BK)
- OMNIMED Laptop Floating Wall Desk/Workstation (23.75" H X 18" W X 4"D) (291559)
- Wall-Rite Wall Mount Desks