Shop All Dry Erase Board Accessories
Wall-Rite
Chart Holder, 20x13-1/2, Gray
Mfr # WW-200-T47
Zoro # G4639293
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Height 13-1/2"
- Width 20"
- Depth 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wall-Rite
- MFR # WW-200-T47
- Zoro # G4639293
- Country of Origin United States
- Category Dry Erase Board Accessories
Dimensions
Height | 13-1/2" |
Width | 20" |
Depth | 3-1/2" |
Overall Height | 5 3/4 in |
Overall Depth | 5/8" |
Overall Width | 5/8 in |
Overall Length | 8 in |
Details
Item | Chart Holder |
Material | Steel |
Color | Gray |
For Use With | Mfr. Part No. WW-100-T47, Mfr. Part No. WW-101-T47, Mfr. Part No. WW-101SC-T47 |
Series | WW-200 |
Accessory Type | Chart Holder |
Weight Capacity | 2 lb |
Product Type | Chart Holder |
Description
Chart Holder, Product Type Chart Holder, Overall Height 5 3/4 in, Overall Width 5/8 in, Overall Length 8 in, Color Gray, Material Steel, For Use With Mfr. Part No. WW-100-T47, Mfr. Part No. WW-101-T47, Mfr. Part No. WW-101SC-T47, Standards Not Applicable, Weight Capacity 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Bank Account Game (4377)
- KYOCERA KYOCERA/MITA ECOSYS M6230CI/6630CI/P6230C CYAN (TK5272C)
- ZEBRA PEN Z-Grip Ballpoint Pen, Black, Med, PK24 (12221)
- C-LINE PRODUCTS 5" x 8" Reclosable Write-On Bags, PK 1000 (47258)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Green, PK20 (FI-226)
- MASTERVISION Magnetic Strip Roll, 3" H, 50 ft. L (FM2218)
- C-LINE PRODUCTS 11"x 8-1/2" Self-Sticking Dry Erase Sheet, Plastic, Pk25 (57911)
- DOWLING MAGNETS Button Magnet Display, PK40 (711D)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Red (CT8-R)
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft (MCH-12)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Red, PK20 (FI-223)
- Wall-Rite Dry Erase Board Accessories