Wall Pops

WallPops HB2163 Phoenix Printed Cork Board


product price: $38.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With a stylish medallion design and chic black frame, this modern cork board will allow pictures, to-do lists, reminders and more to fashionably standout. With all the convenience of a traditional cork board, this twist on the classic design is perfect for dorm rooms, classrooms, offices and apartments. Simply hang from a hook or nail to install. Cork boards measure 23.5-in wide x 17-in high and are 1-in thick. Comes complete with 2 coordinating push pins. Cork boards are a stylish way to stay organized.

Features
  • Hang up memories, notes, lists and tickets so they don't go missing
  • Cork boards measure 23.5-in wide x 17-in high and are 1-in thick
  • Cork boards are easy to install - hang from a nail, hook or pin
  • Set includes 1 cork board and 2 coordinating push pins
  • A chic and modern update to the traditional cork board
  • A fashion forward design in a sleek black frame
Specifications
  • Dimension: 17 x 23.5 x 0.59 in.
  • Weight: 0.85 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.