Shop All Soldering Tools
Wall Lenk
Wall Lenk WAL-LG550 R 300 - 550W Trigger Heat Soldering Gun
Mfr # WAL-LG550
Zoro # G603919478
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wall Lenk
- MFR # WAL-LG550
- Zoro # G603919478
- UPC # 48491100151
- Country of Origin China
- Category Soldering Tools
Description
Features
- Industrial quality soldering gun for medium and heavy duty soldering
- Solder a variety of applications: automotive, heavy wiring, appliances, generators, general repairs, electronics, small appliances, light sheet metal, lawn, and garden
- Dual heating element produces instant tip heat
- Type: Solder Gun
- Watts: 300 - 550
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Electrode Holder, 400 A, Max 4/0 AWG (91101119)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .045, Pk10 (14T-45)
- BERNARD Liner, 0.035-0.045 in, Conventional (L4A-15)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-50S)
- METCAL Precision Tweezers Soldering, 80W, 110VAC (MX-PTZ)
- WELLER Soldering Pencil, 80W, 24V (WSP80N)
- SEA DOG Cutter-Rope 120V Hand Held, #300097-3 (300097-3)
- HAKKO Wirestripping System, 120V, Thermal Type (FT802-53)
- TECHFLEX Hot Knife Cutting Tool, Bench Mount (HKB0.00WH)
- ECLIPSE ENTERPRISES Eclipse Desoldering Pump (DP-366P)
- WELLER Digital Soldering Station, 200W (WX1010N)
- Wall Lenk Soldering Tools