Shop All Soldering Tools
Wall Lenk
Wall-Lenk LSP-60-1 Pocket Size Soldering Iron & Blow Torch
Mfr # 2101947
Zoro # G604109502
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wall Lenk
- MFR # 2101947
- Zoro # G604109502
- Country of Origin China
- Category Soldering Tools
Description
Features
- Corded or Cordless: Cordless
- Product Type: Soldering Iron
- Wattage: 70 watts
- Power Source: Butane
- Tips Included: Yes
- Case Included: No
- Color Family: Yellow
- Application: Hobby
- Station included: No
- Material: Iron
- Solder included: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Solder Pellet with Flux, Pink, PK25 (84-9603)
- LINCOLN ELECTRIC Welding Helmet, Black, 2450D Series (K3230-3)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 5 ft, Blue, Copper, PK25 (484-4)
- LINCOLN ELECTRIC Plasma Cutter, P20, 20A, 115V (K2820-1)
- WALL LENK 200W / 110W 1130 F Soldering Gun Kit (WG992K)
- HAKKO Rework Station, 3 Port, DTS, 120V, ESD Safe (FM206-DTS)
- PROSKIT LCD Desoldering Station (SS-331E)
- WELLER 14 Gaugex 1-1/2In Plastic Tape Red Needle, PK50 (KDS14TNP)
- WELLER Weller WELD550PK 260 Watt Electric Soldering Gun Kit (WELD550PK)
- HAKKO Soldering Iron, Battery, Cordless, 6W (FX-901/P)
- WELLER Digital Soldering Station, 40/80W (WX2021N)
- Wall Lenk Soldering Tools