Shop All Welding Parts
Wall Lenk
Tip And Element For Lenk Lg550 Soldering Gun
Mfr # LG550TE
Zoro # G101059737
Free Shipping & Returns
$112.99
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
- Brand Wall Lenk
- MFR # LG550TE
- Zoro # G101059737
- UPC # 48491100168
- Country of Origin United States
- Category Welding Parts
Description
1/2 tip and element for the lg550 soldering gun provides 550/300 watt power for the lg550 soldering gun te assemblies are plug-in units that can be changed in less than a minute maximum temperature 1070 degrees f pyramid tip (1/2) heating element for lenk lg550 soldering gun. provides 300/550 watt power. tip and element (te) assembly can be changed in less than a minute. .
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
- HI TEMP Welding Blanket, 147.6 ft. W, 5.08 ft. H (R51-61-32)
- LINCOLN ELECTRIC Pta-17 Ultra Flex Tig Torch(12.5 ft 1Pc) (K1782-12)
- ESAB 3/16 x 14in Sureweld 6011 Electrode 50lb (812000131)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #2 (0330-0015) (2-3-101)
- WESTERN ENTERPRISES CGA 022 BODY 1/4 NPT (32)
- MASTER APPLIANCE Armature (ARM-607)
- TWECO Conductor Tube, Classic No. 4, Metal, 60 deg (1640-1106)
- WELLER Soldering Pencil Setwp80Wdh 10 Stand (T0052918199N)
- MAGNAFLUX Magnetic Powders, #8A Red, Magnavis, Non-Fluorescent, 45 lb (01-1780-87)
- ESAB EM 210 MIG/FLUX-Cored Welding System (0700-501200)
- MILLER ELECTRIC Fan Motor 230V 50/60 Hz 1550 rpm (188706)
- Wall Lenk Welding Parts