Shop All Slatwall Accessory Kits
Wall Control
Slotted Tool Board Hook Kit, 13 Piece, Red
Mfr # 35-K-BASRD
Zoro # G7428346
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Steel
- Overall Width 1 in
- Overall Depth 1 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wall Control
- MFR # 35-K-BASRD
- Zoro # G7428346
- UPC # 872984002901
- Country of Origin United States
- Category Slatwall Accessory Kits
Dimensions
Overall Width | 1 in |
Overall Depth | 1 in |
Hole Size | 1 in |
For Pegboard Hole Size | 1 in |
Details
Item | Slotted Toolboard Hook Kit |
Color | Red |
Material | Steel |
Finish | Powder Coated |
Number of Hooks | 11 |
Projection | 1 to 3" |
Hole Shape | Slotted |
Green Environmental Attribute | Minimum 50% Post-Consumer Recycled Content |
Rod Thickness | 14 ga |
Hole Spacing | 1 in |
Locking System | Hanging |
Includes | Slotted Toolboard C-Bracket, 1 in x 1 in, Slotted Toolboard C-Bracket, 2 in x 2 in |
Type | 13-pc. |
For Tool Type | Box End Wrenches, Drills, Pliers, Socket Wrenches |
For Pegboard Hole Spacing | 1 in |
For Pegboard Hole Shape | Slotted |
Accessory Type | Hook Assortment Kit |
Description
Slotted Toolboard Hook Kit, Number of Hooks 11, Overall Width 1 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1 in, For Tool Type Box End Wrenches, Drills, Pliers, Socket Wrenches, Surface, Hanging Locking System, Slotted For Pegboard Hole Shape, Steel, Red, Powder Coated, Hook Assortment Kit Accessory Type, Slotted Toolboard C-Bracket, 1 in x 1 in, Slotted Toolboard C-Bracket, 2 in x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- ZORO SELECT Ground Clamp with Barb Wire (08496)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Blue (QUS955BL)
- NEW AGE Modular Equip Stand, Solid shelves 15"x 30", 4 posts 24"H (21530ES24PC)
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Blk (35-K-DLXBK)
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Red (35-K-DLXRD)
- WALL CONTROL Industrial Pegboard Tool Strip Rail Kit with Hooks (35-ITPS-0332-GVB)
- WALL CONTROL Workstation Slotted Accessory Kit, Red (35-K-WRKRD)
- WALL CONTROL Workstation Slotted Accessory Kit, Black (35-K-WRKBK)
- WALL CONTROL Slotted Tool Board Hook Kit, 13 Piece, Blk (35-K-BASBK)
- AZAR DISPLAYS 12-Piece Green Pegboard Organizer Kit with 1 Panel and Accessory (900942-GRE)
- Wall Control Slatwall Accessory Kits