Shop All Pegboards
Wall Control
Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, White
Mfr # 35-P-3248WH
Zoro # G4793022
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 48 in
- Overall Depth 3/4 in
- Overall Height 32 in
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wall Control
- MFR # 35-P-3248WH
- Zoro # G4793022
- UPC # 872984002734
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 48 in |
Overall Depth | 3/4 in |
Overall Height | 32 in |
Panel Hole Size | 1/4 in 1 in |
Height | 32" |
Hole Size | 1/4" Round and 1" Slotted |
Width | 48" |
Peg Hole Size | 1/4 in, 1 in |
Description
Pegboard Panel, Peg Hole Shape Round, Slotted, Peg Hole Size 1/4 in, 1 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 200 lb Panel Load Capacity, 20 ga Panel Thickness, Overall Depth 3/4 in, Overall Height 32 in, Overall Width 48 in, Storage Area 10 sq ft, Number of Usable Sides 1, Number of Hooks 0, Number of Panels 3, 600 lb Whole Unit Load Capacity, White, Powder Coated, Steel, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga. 14 in. L 160 lb (180 WH 14)
- AKRO-MILS Storage Container, 17 Gal, Attached Lid (39170GREY)
- GHENT Counter Display Case, Cordovan, Backing: Mirror (8949M-MB-C)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Silver (35-P-3248GV)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Gray (35-P-3248GY)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Red (35-P-3248RD)
- WALL CONTROL Industrial Pegboard, Gray Metal Peg Boards, PK2 (35-IP-3232-G)
- WALL CONTROL Industrial Galvanized Steel Pegboard Rail Strip Rack (35-IGS-0396-GV)
- WALL CONTROL Industrial Pegboard, Orange Metal Peg Boards, PK2 (35-IP-3232-OR)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty HDF Round Hole Pegboards, 4PK (TPB-4N)
- Wall Control Pegboards