Shop All Camping Gear
Walkstool
30 in. Walkstool Comfort
Mfr # 601203
Zoro # G104168153
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walkstool
- MFR # 601203
- Zoro # G104168153
- UPC # 834213001901
- Country of Origin China
- Category Camping Gear
Description
Features
- The smallest model features a large and comfortable seat size, which increases on the larger models.
- The Walkstool can be used in a low position, or with the aluminum telescopic legs extended.
- Walkstool Comfort is extremely durable and offers big rubber ft. and an ergonomically shaped seat of mesh material.
- Making it possible to sit comfortably for extensive periods of time.
- Lightweight &compact, the Walkstool is perfect for any occasion!.
- When not in use the telescopic legs "lock" with a twist of the legs for easy carrying.
- Max Height - 30 in.
- Seat Size - 16 in.
- Max Load - 550 lbs.
- Item Weight - 33 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Post, 8 Ft. (4LVL4)
- AMERICAN WIRE TIE Wire Ties, 5-1/2" 16 Ga B/A , 5000PK (16BA55-DOMNY)
- JAMESON 13" Tri-Cut Saw Blade with Hook (SB-13TE-H)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800B, 4 Gallon Beige (26800B)
- COGHLANS Insta-Tripod Camp Grill (9340)
- COGHLANS Sportsman's Pocket Saw Silver Camp Saw 6.5 in. H X 1/2 in. W X 20 in. L (704)
- COGHLANS POLY CORD 50' CAMO (9050)
- PLAYBERG Portable Travel Toilet For Camping and Hiking (QI003241)
- VINTIQUEWISE Gingham Lined Woodchip Picnic Basket With Lid and Movable Handles (QI003624)
- K-TOOL INTERNATIONAL K Tool International KTI11018 Screw Driver Set; 18 Piece (KTI11018)
- TEAR-AID Repair Ptch Fab Rl Typ-A 3X5Ft (D-ROLL-A-20)
- Walkstool Camping Equipment